Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Men's Sentry™ Cargo Trouser Dark Navy 35R37U - HS2381

Rollover image to zoom in

Click image to enlarge

See all 199 items in product family

Horace Small™ Men's Sentry™ Cargo Trouser Dark Navy 35R37U - HS2381

Item #: WBB1897699

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $83.20 Save up to 22%
Price: $ 64.48
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Men's Sentry™ Cargo Trouser Dark Navy 35R37U - HS2381

Made of 100% polyester with Solarban® technology. Brass ratcheting zipper and crush-proof hook and eye closure. Soft hand and permanent soil release. Quarter-top front pockets. Double-welt topstitched hip pockets with triangle bartacks and button-tab left-pocket closure.

Product Specifications

    • DESCRIPTIONSentry Cargo Trouser
    • MANUFACTURERS PART NUMBERHS238135R37U
    • COLORDark Navy
    • SIZE35R37U
    • HEM TYPEUnfinished Hem
    • STYLEHS23
    • GENDERMens
    • TYPETrousers
    • MATERIALSPolyester/VISA Finish W/Solarban Technology
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed