Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ New Dimension Stretch Poplin Men's Long Sleeve Shirt Dark Navy 15 x 32 - HS11
See all 235 items in product family

Horace Small™ New Dimension Stretch Poplin Men's Long Sleeve Shirt Dark Navy 15 x 32 - HS11

Item #: WBB1921240

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.10 Save up to 22%
Price: $ 48.13
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ New Dimension Stretch Poplin Men's Long Sleeve Shirt Dark Navy 15 x 32 - HS11

New Dimension® Shirts combine aggressive styling with performance features such as stretch poplin. Added length to sides helps to keep shirts tucked. Due to the poly-cotton fabric blend, these shirts not only perform all year, but are extremely comfortable and easy to maintain. Break resistant melamine buttons. Two-button cuff with button-sleeve placket. Pre-cured, soil-release finish. Heavy-duty interlining in collar, epaulets, pocket flaps and cuffs. Pleated pockets with scalloped flaps with hook and loop closure. Designed to accommodate body armor. Mechanical stretch for increased fit and comfort.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPELong Sleeve
    • HEM TYPEFinished Hem
    • STYLEHS11
    • GENDERMens
    • SIZE15 x 32
    • COLORDark Navy
    • MATERIALSPolyester/Cotton
    • DESCRIPTIONNew Dimension Stretch Poplin Shirt
    • MANUFACTURERS PART NUMBERHS11121532
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!