Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Sentinel® Unisex Basic Security Long Sleeve Shirt Khaki L367 - SP56
See all 170 items in product family

Horace Small™ Sentinel® Unisex Basic Security Long Sleeve Shirt Khaki L367 - SP56

Item #: WBB1919162

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.90 Save up to 21%
Price: $ 24.50
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Sentinel® Unisex Basic Security Long Sleeve Shirt Khaki L367 - SP56

The Basic Security Shirt is a must-have for any security officer's uniform. The shirt is constructed of TouchTex II™ poplin and is pre-cured durable press with soil release and wickable finish to help maintain its professional appearance while providing comfort. Features include a two-piece, lined and banded collar with collar stays, two hex style pockets, left pencil pocket, and functional epaulets. Pre-cured durable press with soil-release and wickable finish. No creases. Functional epaulets. Badge tab with reinforced sling and eyelets. Tailored sleeve placket. Added length to keep shirt tucked. Designed to accommodate body armor.

Product Specifications

    • PACKAGE QUANTITY1
    • TYPELong Sleeve
    • HEM TYPEFinished Hem
    • STYLESP56
    • GENDERUnisex
    • SIZEL367
    • COLORKhaki
    • MATERIALSPolyester/Cotton
    • DESCRIPTIONSentinel Basic Security Shirt
    • MANUFACTURERS PART NUMBERSP56KHL367
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!