Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Sentry™ Action Option Men's Long Sleeve Shirt Dark Navy 15 x 33 - HS11
See all 329 items in product family

Horace Small™ Sentry™ Action Option Men's Long Sleeve Shirt Dark Navy 15 x 33 - HS11

Item #: WBB1928961

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.50 Save up to 23%
Price: $ 53.86
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Sentry™ Action Option Men's Long Sleeve Shirt Dark Navy 15 x 33 - HS11

Horace Small™ Sentry™ Action Option Shirts are made from 100% polyester with a VISA® finish with Solarban® technology. Break-resistant melamine buttons. Two-button cuff with button-sleeve placket. Moisture management, soft hand and permanent soil release. Pleated pockets with scalloped flaps with hook and loop closure. Bi-swing back designed for greater freedom of movement. Added length to sides to help keep shirt tucked. Designed to accommodate body armor. Nameplate holder above right pocket. Badge patch with metal eyelets.

Product Specifications

    • DESCRIPTIONSentry Action Option Shirt
    • MANUFACTURERS PART NUMBERHS11401533
    • COLORDark Navy
    • SIZE15 x 33
    • HEM TYPEFinished Hem
    • STYLEHS11
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/VISA Finish W/ Solarban Technology
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed