Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Sentry™ Men's Long Sleeve Shirt Black 16 x 35 - HS11
See all 329 items in product family

Horace Small™ Sentry™ Men's Long Sleeve Shirt Black 16 x 35 - HS11

Item #: WBB1928966

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.80 Save up to 22%
Price: $ 52.55
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Sentry™ Men's Long Sleeve Shirt Black 16 x 35 - HS11

Sentry™ Shirts offer exceptional value and quality. Made of 100% Polyester with VISA® treated fabric means these shirts are more comfortable to wear through all seasons and require little care. Added features like sewn-in creases and pleated pockets enhance the official appearance. Break-resistant melamine buttons. Two-button cuff with button-sleeve placket. Pleated pockets with scalloped flaps with hook and loop closure. Designed to fit over body armor.

Product Specifications

    • DESCRIPTIONSentry Shirt
    • MANUFACTURERS PART NUMBERHS11321635
    • COLORBlack
    • SIZE16 x 35
    • HEM TYPEFinished Hem
    • STYLEHS11
    • GENDERMens
    • TYPELong Sleeve
    • MATERIALSPolyester/VISA Finish W/ Solarban Technology
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!