Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Unisex 3-N-1 Jacket Midnight 2XL - HS33
See all 108 items in product family

Horace Small™ Unisex 3-N-1 Jacket Midnight 2XL - HS33

Item #: WBB1901665

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $451.20 Save up to 22%
Price: $ 349.68
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Unisex 3-N-1 Jacket Midnight 2XL - HS33

The exclusive Acclimate Zip-in System allows absolute personal climate control through the versatility and flexibility of a 3-N-1 jacket system. Ideal for any climate across the country, the Zip-Out Primaloft® Acclimate Jacket can be worn alone or zipped in as an insulated shell.

Product Specifications

    • DESCRIPTION3-N-1 Jacket
    • MANUFACTURERS PART NUMBERHS3334RGXXL
    • COLORMidnight
    • SIZE2XL
    • HEM TYPEFinished Hem
    • STYLEHS33
    • GENDERUnisex
    • TYPEJacket
    • MATERIALSShell: Nylon, Liner: Nylon W/Primaloft Insulation
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed