Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horace Small™ Unisex APX Jacket Midnight 3XL - HS33
See all 108 items in product family

Horace Small™ Unisex APX Jacket Midnight 3XL - HS33

Item #: WBB1901718

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $209.00 Save up to 22%
Price: $ 161.98
Product Information
Customer Review
Product Q&A
Accessories
Horace Small™ Unisex APX Jacket Midnight 3XL - HS33

Horace Small™ utilized their technical expertise and marketing knowledge to design one of the most functional jackets for public safety on the market. This technical hybrid jacket utilizes cutting-edge, "soft-shell" construction. APX provides exceptional fit, stretch and comfort with the warmth of multiple layers without bulk. Finish is both water-resistant and wind resistant. Pit zips for ventilation and climate control enhance the functionality of this jacket.

Product Specifications

    • DESCRIPTIONAPX Jacket
    • MANUFACTURERS PART NUMBERHS3342RG3XL
    • COLORMidnight
    • SIZE3XL
    • HEM TYPEFinished Hem
    • STYLEHS33
    • GENDERUnisex
    • TYPEJacket
    • MATERIALSNylon Swing Soft Shell
    • PACKAGE QUANTITY1
    • BRANDHorace Small

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed