YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Horace Small™ Unisex Sentry™ Jacket Dark Navy L - HS34

Horace Small™ Unisex Sentry™ Jacket Dark Navy L - HS34

Item #: WBB1901813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$129.10 up to 20% OFF

Price: $102.95

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Horace Small™ Unisex Sentry™ Jacket Dark Navy L - HS34

Engineered as a lightweight jacket, the Sentry™ Windbreaker features a durable, water repellent nylon outer shell with a two-way zipper closure and a zip-out liner. This jacket is loaded with pockets, including two pleated patch pockets, two hand-warmer side panel pockets, and an inside pocket. The windbreaker also features an articulated gusset design for a full range of arm movements.

Product Specifications

  • PACKAGE QUANTITY1
  • HEM TYPEFinished Hem
  • TYPEJacket
  • STYLEHS34
  • GENDERUnisex
  • SIZEL
  • COLORDark Navy
  • MATERIALSNylon
  • DESCRIPTIONSentry Jacket
  • MANUFACTURERS PART NUMBERHS3426RGL
  • BRANDHorace Small
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Horace Small™ Unisex Sentry™ Jacket Dark Navy XL - HS34

Item #: B1901814

Not Yet Rated

Usually ships in 2 to 5 days

$102.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horace Small™ Unisex Sentry™ Jacket Dark Navy L - HS34

Horace Small™ Unisex Sentry™ Jacket Dark Navy L - HS34

Item #: WBB1901813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant