High Output Soldering Gun Multi-Function Heat Tool

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

High Output Soldering Gun Multi-Function Heat Tool

Item #: WBB261059

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 89.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The power user's choice for all heavy-duty applications, Pro-180 Multi-Function Gun is the first to offer Iroda's patented LEC™ power technology enabling secure and legal carriage by air, train and other public transportation as well as providing simple refueling. The soft touch grip, self standing design, one hand controls and angled head make Pro-180 a joy to use in the field or at the workstation. Pro-180 is THE MOST PORTABLE HIGH-POWERED tool available.

Product Specifications

    • CAPACITY40 ml
    • SOLDERING TIP480° - 1000° F
    • BLOW TORCH FUNCTION2500° F
    • WATTAGE30 - 185W
    • POWER CAPACITY100 Minutes (Mid Setting)
    • LENGTH8"
    • TIP TYPEPS-50
    • WIDTH7"
    • BRANDSolder-It
    • MANUFACTURERS PART NUMBERPRO-180
    • COLORBlack
    • CONSTRUCTIONPlastic
    • DEPTH2-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!