Firepower® Kwik-Connect® Torch Pair Pack (Oxygen and Fuel)
See all 3 items in product family

Firepower® Kwik-Connect® Torch Pair Pack (Oxygen and Fuel)

Item #: WBB302583

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $126.14 Save up to 45%
Price: $ 68.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Firepower® Kwik-Connect® Torch Pair Pack (Oxygen and Fuel)

Designed for connection to the inlet of the torch handle and used for all cutting, heating, and welding applications.

  • Provide ultimate protection against “Flashback” and premature failure of system components
  • High flow capacity
  • Non-return valve
  • Large cylindrical stainless steel flame arrestor


  • Product Specifications

      • MANUFACTURERS PART NUMBER0656-0000
      • WEIGHT0.61 Lbs.
      • TYPEAdapter
      • BRANDVictor®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!