Valved "Y" Connections, WESTERN ENTERPRISES 112
See all 3 items in product family

Valved "Y" Connections, WESTERN ENTERPRISES 112

Item #: WBB300505

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.60 Save up to 11%
Price: $ 35.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Y CONNECTION WITH VALVE
  • Precision shut off valves
  • For use of two cutting and/or welding torches at once

Product Specifications

    • BRANDWestern Enterprises
    • MATERIAL(S)Brass
    • SIZEB-Size
    • TYPE"Valved ""Y"" Connection"
    • WEIGHT0.70 lb
    • PRESSURE200 PSIG [Max]
    • OUTLET CONNECTION9/16 in - 18 (M)
    • INLET CONNECTION9/16 in - 18(F)
    • GAS TYPEAcetylene/F. Gases
    • THREAD DIRECTIONLH
    • CONNECTION TYPEFemale/Male
    • CGA NUMBERCGA-023

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed