Valved "Y" Connections, WESTERN ENTERPRISES 111
See all 3 items in product family

Valved "Y" Connections, WESTERN ENTERPRISES 111

Item #: WBB300507

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.82 Save up to 9%
Price: $ 37.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Y CONNECTION WITH VALVES
  • Precision shut off valves
  • For use of two cutting and/or welding torches at once

Product Specifications

    • OUTLET CONNECTION9/16-18 (M)
    • INLET CONNECTION9/16-18 (F)
    • THREAD DIRECTIONRH
    • SIZEB-Size
    • BRANDWestern Enterprises
    • PRESSURE200 PSIG [Max]
    • GAS TYPEOxygen
    • MANUFACTURERS PART NUMBER312-111
    • WEIGHT0.70 Lbs.
    • TYPEValved "Y" Connection
    • MATERIALBrass
    • CONNECTION TYPEFemale/Male
    • CGA NUMBERCGA-022

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!