MIG Welding
Free Shipping
Brand
Phase
Voltage
Type
Length
Height
Color
Price
For Use With
Welding
Size
0.03 in
Material
Steel
Width
8-1/4
Amperage
140 A
For Use With
Brazing
Size
3/32 in
Material
Bronze
Width
3/32
Amperage
270 A
Tweco® Bore 23 Series Recessed Nozzle, 450A, 0.875"Dia. X 3.219"W, 5/8", Pack of 2
Amperage
450 A
For Use With
Tweco® No.3 MIG Guns
Size
5/8 in
Material
Copper
Tweco® 44-3545-15 Universal Conduit Liner(500-650A, .035-.045, 15FT) Steel Wound For Steel Wire
Amperage
650 A
For Use With
PulseMaster/PullMaster MIG Guns
Size
0.035-0.045 in
Material
Steel
For Use With
Velocity Series MIG Guns
Size
3/4 in
Material
Copper
For Use With
Velocity Series MIG Guns
Size
1/2 in
Material
Copper
For Use With
Velocity Series MIG Guns
Material
Copper
For Use With
11 Series MIG Guns
Size
1/2 in
Material
Copper
Amperage
240 A
For Use With
Forney® Multi-Process Style Machines
Size
4-1/2 x 10-1/8 x 4-1/2 in
Material
Cast Metal
Width
10-1/8
For Use With
Forney® 1705, 1707, & 1753 Torch Kits
Size
8 in
Material
Metal
Width
4-1/4
Amperage
500 A
For Use With
RobustFeed U82
Size
48 x 41 x 116-3/16 in
Width
41
Tweco® 400 Amp Classic No. 4 .035"-.045" Air Cooled Pro MIG Gun-15' Cbl./Tweco Style Connector
Amperage
400 A
Width
23-1/8 in
Length
12-1/2 in
For Use With
Forney® 1711, Torch Kit, Victor® Compatible Heavy-Duty Equipment
Size
8 in
Material
Metal
Width
4-1/8
Amperage
210 A
Amperage
140 A
Width
8.5 in
Length
18.25 in
Amperage
190 A
For Use With
Welding
Size
1/16 in
Material
Steel
Width
8-1/4
Amperage
190 A
For Use With
Forney® 85650 - Spool Gun, 84094 - MIG Torch
Size
20-3/4 x 12-7/8 x 8-5/8 in
Material
Metal
Tweco® 350 Amp Spray Master .045"-1/16" Air Cooled MIG Gun-15' Cbl./Miller Style Connector
Amperage
350 A
Width
23-5/16 in
Length
12-1/2 in
Tweco® 400 Amp Classic No. 4 .035"-.045" Air Cooled Pro MIG Gun-15' Cbl./Miller Style Connector
Amperage
400 A
Width
23-5/16 in
Length
12-1/2 in
Amperage
180 A
For Use With
Forney® 85659 - Air Cooled, 150A 17FV Series (Flex and Valve) TIG Torch
Size
15 x 10-3/4 x 6-1/4 in
Material
Metal
Amperage
180 A
For Use With
Forney® 85659 - 150 AMP TIG Torch, 85364 - Argon/CO2 Flow meter
Size
14-1/8 x 6-5/16 x 11 in
Material
Metal
Amperage
140 A
Amperage
500 A
For Use With
RobustFeed U82
Size
48 x 41 x 116-3/16 in
Width
41
Width
4 in
Length
4 in
For Use With
Brazing
Size
1/8 in
Material
Bronze
Width
1/8
Metal Man FC130i Inverter Powered Flux Core Wire Feed Welder, 8 ft Torch Length, 20 Amp Input
Amperage
20 A
Width
8-1/2 in
Length
17-3/4 in
Metal Man MIG180DVT Inverter Powered Dual Voltage Wire Feed Welder, 7.2 ft"L Torch, MIG or Flux Core
Amperage
20 A
Width
9-1/2 in
Length
19-1/2 in
Amperage
500 A
For Use With
RobustFeed U82
Size
48 x 41 x 116-3/16 in
Width
41
For Use With
Welding
Size
4-1/4 x 8-5/8 x 4-1/4 in
Material
Brass, Polycarbonate
Width
8-5/8
Width
9-3/4"
Length
17.35"
Amperage
50 A
Width
7-3/4 in
Length
14-1/2 in
Width
9-3/4"
Length
17.35"