Automatic Ignition Portable Multi-Function Heat Tool

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Automatic Ignition Portable Multi-Function Heat Tool

Item #: WBB261034

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
PRO-120 SOLDERPRO 120 SOLDERING IRON/TORCH is a Butane Powered Portable Multi-Function Heat Tool which includes: blowtorch tip which operates at temperatures of up to 2400°F making it the perfect toolfor heavy soldering and brazing, PS-1 soldering tip (1.6mm Conical), with a tip temperature of 950°which is equivalent to that of approximately a 120 watt electric soldering iron, PS-14 (spare orifice), and vented safety cap.The PRO-120 has automatic Piezo Ignition, visible fuel tank, rapid tip heat-up, is cordless and has simple and safe operation under any conditions, anywhere. Ready to use 15 seconds after ignition. Tank contains fuelfor 200 minutes of operation. No electrical interference. Visible gas display window. Possible applications: automotive and truck repairs, aviation service and repair, electrical components, environmental splicing, in-field repairs, insulated solder preform , jewelry repair, loosen rusted nuts and bolts, maintain switch panels, repair television sets, meters, switch boards, sensitive IC boards, shrink tubing, silver solder, soften window caulking, solder circuit boards TV cable systems, weld plastics and more!

Product Specifications

    • CAPACITY38 ml
    • SOLDERING TIP480° - 1000° F
    • BLOW TORCH FUNCTION2400° F
    • MANUFACTURERS PART NUMBERPRO-120
    • WATTAGE30 - 125W
    • POWER CAPACITY200 Minutes (Mid Setting)
    • COLORSilver/Black
    • LENGTH10"
    • TIP TYPEPS-1
    • WIDTH1-1/4"
    • DEPTH1-1/4"
    • BRANDSolder-It

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Butane Soldering Iron

Your review: I wish I had had one of these years ago.

Pros: A real soldering iron heated by butane torch. Works great for outdoor Ham radio antenna installation/repairs.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!