Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2335129

MPN #: SBK102AL

National Marker Janitorial Shadow Board Combo Kit, Blue on White,Industrial Grade Aluminum- SBK102AL

Product Description
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible.

Features:
  • Great for industrial, manufacturing & construction usage
  • Includes Shadow Board and hardware for mounting tools
  • Tool included are: Counter brush, angle & push brooms, handheld and upright dustpans
  • Superior strength and rigidity
  • Corrosion resistant
  • Protected by Sign Muscle® liquid laminate
  • Temperature range of -40° to 250°


PRICE
$859.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height68 in
Weight14 lbs
Thickness0.08 in

Product Details

Temperature Range-40° to 250° °F
IncludesTools
MaterialIndustrial Grade Aluminum
ColorBlue on White
Manufacturers Part NumberSBK102AL
BrandAccuform