Features:
- Designed for food processing and washdown environments
- Includes Shadow Board and stainless-steel hardware for mounting tools
- Subsurface ink will not chip, peel or deteriorate
- Pressure washable
- Temperature range of -30° to 190°
Weights & Dimensions
| Width | 30 in |
| Height | 68 in |
| Weight | 19 lbs |
| Thickness | 0.22 in |
Product Details
| Temperature Range | -30° to 190° °F |
| Material | Pro Series Acrylic |
| Color | Red on Black |
| Manufacturers Part Number | SB105FG |
| Brand | Accuform |