Rated to last for those demanding 12 hour days, the R12 Series air tools are built to tackle the most extreme jobs. Engineered for Overtime, these tools feature the superior strength and durability needed across a wide range of applications. HELP technology improves material transfer for better, more consistent coverage with Minimal messy overspray High performance is coupled with a chrome-plated body for easier cleaning Lightweight, ergonomic design reduces operator fatigue Stainless steel fluid tips and needles HVLP technology improves material transfer for better, more consistent coverage with Minimal messy overspray High performance is coupled with a chrome-plated body for easier cleaning Lightweight, ergonomic design reduces operator fatigue Stainless steel fluid tips and needles
JET JAT-500 Standard Spray Gun HVLP R12 Series 10 CFM 28 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Air Hose ID | 3/8 in |
Product Details
| Style | Gravity Feed |
| Classification | R 12 |
| CFM | 10 CFM |
| Technology | HVLP |
| Description | Standard Spray Gun (HVLP) |
| Manufacturers Part Number | JT9-505500 |
| PSI | 28 psi |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Brand | JET |