Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2254333

MPN #: JT9-505630

JET Reversible Right Angle Air Drill, Jacobs Industrial, 3/8" Chuck, 1200 RPM

Product Description

Rated to last for those demanding 12 hour days, the R12 Series air tools are built to tackle the most extreme jobs. Engineered for Overtime, these tools feature the superior strength and durability needed across a wide range of applications. Industrial Jacobs's keyed chuck efficiently transfers torque when needed Low profile angled head for work in tight spots Ergonomically designed grip absorbs vibration and reduces hand fatigue Bottom-mounted, forward/reverse switch locks in place Industrial Jacobs's keyed chuck efficiently transfers torque when needed Low profile angled head for work in tight spots Ergonomically designed grip absorbs vibration and reduces hand fatigue Bottom-mounted, forward/reverse switch locks in place

PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Air Hose ID3/8 in
Chuck Size3/8 in
Spindle Thread3/8-24 in

Product Details

ClassificationR 12
TypeAir Drills
Horsepower0.5 HP
Chuck TypeJacobs Industrial
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption4 SCFM
Side Grip HandleYes
StyleRight Angle
ReversibleYes
Sound Pressure90
Manufacturers Part NumberJT9-505630
Sound Power97 dBA
PSI90 psi
Free Speed1200 rpm
ExhaustHandle
BrandJET