JET 6" RO Sander, 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
JET 505730 JAT-731 6" RO Sander R12 Series 12,000 RPM 90 PSI 2 CFM
Rated to last for those demanding 12 hour days, the R12 Series air tools are built to tackle the most extreme jobs. Engineered for Overtime, these tools feature the superior strength and durability needed across a wide range of applications. Random orbital sander with a balanced sanding pad for swirl-free finishes Impact resistant composite housing reduces tool weight, improving balance and reduces user fatigue Hook and loop sanding pads allow for rapid abrasive changes, reducing downtime Ergonomically designed grip absorbs vibration and reduces hand fatigue Random orbital sander with a balanced sanding pad for swirl-free finishes Impact resistant composite housing reduces tool weight, improving balance and reduces user fatigue Hook and loop sanding pads allow for rapid abrasive changes, reducing downtime Ergonomically designed grip absorbs vibration and reduces hand fatigue
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 |
| Pad Size | 6 in |
| Hose Size Inside Diameter | 3/8 |
| Spindle Thread | 5/16-24 in |
Product Details
| RPM | 12000 rpm |
| Classification | R 12 |
| Type | Air Sanders & Polishers |
| Horsepower | 0.25 HP |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Sound Pressure | 76 |
| Description | RO Sander |
| Manufacturers Part Number | JT9-505731 |
| Sound Power | 88 dBA |
| PSI | 90 psi |
| Average CFM | 2 CFM |
| Exhaust | Rear |
| Brand | JET |