Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2254307

MPN #: JT9-505750

JET 3/8" x 13" Mini Belt Sander, 20000 RPM

Product Description

High-quality tools designed for daily, 8 hour use in demanding applications and environments, the R8 Series are engineered with additional features for improved power, safety and comfort. 360O head rotation for use in confined spaces and difficult angles Ergonomically designed grip absorbs vibration and reduces hand fatigue Safety throttle lock prevents accidental engagement360°Rotating air inlet keeps the air hose tangle free360O head rotation for use in confined spaces and difficult angles Ergonomically designed grip absorbs vibration and reduces hand fatigue Safety throttle lock prevents accidental engagement360°Rotating air inlet keeps the air hose tangle free

PRICE
$389.95

This product will be restocked soon

Notify mewhen this product is back in stock
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13
Belt Size (L x W)13 x 3/8 in
Hose Size Inside Diameter3/8

Product Details

RPM20000 rpm
ClassificationR 8
TypeAir Sanders & Polishers
Horsepower0.5 HP
Air Inlet Thread Size (NPT)1/4" in
Sound Pressure86
DescriptionMini Belt Sander
Manufacturers Part NumberJT9-505750
Sound Power93 dBA
PSI90 psi
Average CFM4.2 CFM
ExhaustRear
BrandJET