Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB57787

MPN #: JT9-708404

JET JT9-708404 JBOS-5 1/2HP 1-Phase 115V Benchtop Oscillating Spindle Sander

Product Description

The JBOS-5 Benchtop Spindle Sander has a 1/2HP motor, and a large 14-1/2" tilting table. A heavy-duty worm gear system provides one-inch oscillating action, which prolongs sleeve life and helps prevent burnishing of the workpiece. Four inserts are provided, and 5 spindles with sanding sleeves.

Features:

  • 1 oscillating action reduces friction heat to protect wood and prolong sleeve life
  • Main spindle support runs on precision ball bearings and is oscillated by a heavy-duty worm and gear mechanism for consistent performance
  • Oscillation gears run in a sealed lubricated box to prolong their life and durability
  • Table tilts to 45° to accommodate bevel sanding projects
  • Removable on/off safety switch prevents accidental start-up
  • Powerful 1/2HP induction motor easily handles the toughest sanding projects
  • Built-in 2 dust port keeps dust and debris out of the air
  • Four table inserts are provided (3/4 and 1" Oblong, 3/4" and 1" Round), to prevent dust and debris from falling into the motor, and help protect operator.
  • Built-in storage racks keep spindles and table inserts handy
PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Table Size (L x W)14-1/2 X 14-1/2 in
Top Height20-3/4 in

Product Details

TypeSpindle Sander
Prewired Voltage115 V
Amperage3 A
Table Tilt0-45 °
Spindle Speed1725 rpm
StyleBenchtop
Voltage115 V
Phase1
Manufacturers Part NumberJT9-708404
Motor Horsepower1/2 HP
BrandJET

Warranty

Warranty5 yr