Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169057

MPN #: JT9-180440

JET® JCP-4 Cable Puller, 8000 lb. Capacity, 6' Lift

Product Description
JET® JCP Series Cable Pullers incorporate proven industrial designs that lift, lower, stretch or pull heavy loads. Available in 1, 2 and 4 Ton configurations, JET® JCP Series Cable Pullers are manufactured with lightweight zinc-plated steel to resist corrosion and a double sealed ratchet wheel brake system increasing safety on the jobsite. JET® JCP Series Cable Pullers comply with ANSI/ASME B30.21 standards.

Features:
  • Aircraft quality 1/4" cable
  • Concealed spring lever control prevents accidental release
  • Designed to lift, lower, stretch, or pull heavy loads
  • Drop Forged Hooks with Safety Latches Standard
  • Lightweight zinc plated steel construction to resist corrosion
  • <4 Ton Load Capacity
  • Load tested to 125% of capacity with certificate
  • Minimum Distance Between Hooks (in.): 22
  • Snatch block included with JCP-2 and JCP-4 models


PRICE
$97.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16 in
Width13-1/8 in
Height29-3/16 in
Weight Capacity8,000 lbs
Weight13 lbs
Handle Length17-1/8 in
Lift6 ft

Product Details

Assembly RequiredNo
Wire Rope Type5' of 1/4"
TypeCable Puller
ColorGray
SeriesJCP
MaterialSteel
Manufacturers Part NumberJT9-180440
BrandJET

Compliance & Certifications

CertificationsANSI/ASME B30.21