Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Lithonia JEBL 24L 40K 80CRI WH Round LED High Bay, 182W, 19680 L, 4000K, 80 CRI, White, DLC Premium

Model #: WBB2274559

MPN #: JEBL 24L 40K 80CRI WH

Lithonia JEBL 24L 40K 80CRI WH Round LED High Bay, 182W, 26559 L, 4000K, 80 CRI, White, DLC Premium

(2)
|
Questions & Answers (0)
PRICE
$376.95
Usually ships in 3 to 6 days
Lithonia JEBL 24L 40K 80CRI WH Round LED High Bay, 182W, 26559 L, 4000K, 80 CRI, White, DLC Premium

The JEBL is built to last with 6kV surge protection standard, 55°C ambient temperature rating, and IP65 rated for elimination of dust, moisture and airborne contaminants. The unique, quick-connect driver-to-optical assembly interface allows for quick and easy maintenance for applications including warehousing, gymnasiums, manufacturing and outdoor canopies.

Features:
  • Robust 6kV surge protection standard, meeting the ANSI standard for Industrial Environments
  • Mounting heights up to 30 feet. It is listed for wet locations and IP65 rated to help protect against dust, and airborne contaminants from indoor and outdoor environments
  • 1/4" NPT eye bolt with 1/2" thick loop and 17 3/4" cord with dimming lead provided for easy installation. Optional surface mount bracket allows flexibility by adjusting in 15 degree increments for a total range of 150 degrees.
  • The removeable quick-disconnect driver housing that allows for easy field replacement of the LED driver, eliminating the need to replace the entire fixture
  • UL/C-UL listed to US and Canadian Safety Standards. Wet location listed. For use under covered ceilings. For use in ambient temperatures from -40°F (-40°C) to 131°F (55°C). IP65 rated.


1
1
Easy online or call-in returns.