Pool & Pump Motors
Availability
Phase
Brand
Free Shipping
RPM
Horsepower
Length
Voltage
Type
Height
Price
Related Products
Baldor-Reliance Pump Motor, EJMM3218T-G, 3 Phase, 5 HP, 208-230/460 Volts, 1800 RPM, 60 HZ, ODP, 184JM Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor ...
Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor with AEGIS® bearing protection ring installed internally Oversized ball bearings with locked drive end ...
Baldor-Reliance Pump Motor, EJMM3616T, 3 Phase, 7.5 HP, 208-230/460 Volts, 3600 RPM, 60 HZ, TEFC, 184JM Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Over-sized ball bearings ...
Baldor-Reliance Pump Motor, EJMM3116T-G, 3 Phase, 1 HP, 208-230/460 Volts, 1800 RPM, 60 HZ,ODP,143JM
Baldor-Reliance Pump Motor, EJMM3116T-G, 3 Phase, 1 HP, 208-230/460 Volts, 1800 RPM, 60 HZ, ODP, 143JM Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor ...
Baldor-Reliance Pump Motor, EJMM3711T-G, 3 PH, 10 HP, 208-230/460 Volts, 3600 RPM, 60 HZ, TEFC,215JM
Baldor-Reliance Pump Motor, EJMM3711T-G, 3 PH, 10 HP, 208-230/460 Volts, 3600 RPM, 60 HZ, TEFC, 215JM Our pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion proof ratings. Applications for these run the gamut from swimming pool pumps to medium and high thrust in-line pumps used in water treatment plants. Horse powers range in size from 1/3 through 75 HP. Features Class H insulated motor ...