Jet Pump – Open Drip Proof (ODP). Worldwide Electric's Jet Pump Motors deliver cost-effective solution for residential well pumps, irrigation systems, and continuous-duty water transfer and booster pump applications.
Worldwide Electric Jet Pump Motor, ODP Enclosure, 1.5HP 115/230V, 56J Frame, C-Face w/Removable Base
Write a Review
|
Questions & Answers (0)
Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.
Jet Pump – Open Drip Proof (ODP). Worldwide Electric's Jet Pump Motors deliver cost-effective solution for residential well pumps, irrigation systems, and continuous-duty water transfer and booster pump applications.
3600 RPM Open Drip Proof (ODP) Enclosure IP23 Protection Class F Insulation C-Face with Removable Base (CB / JB) and C-Face Round Body Footless (CRD / JRD) 56J - Threaded Shaft, ODE Shaft Supplied with Slot for Installation 56C - Keyed Shaft 304 Stainless Steel Shaft End Vacuum Pressure Impregnation (VPI) System Anti-Rust Film Applied to Rotor Drive-End Shaft Slinger Double Shielded Ball Bearings
Jet Pump – Open Drip Proof (ODP). Worldwide Electric's Jet Pump Motors deliver cost-effective solution for residential well pumps, irrigation systems, and continuous-duty water transfer and booster pump applications.
PRICE
$459.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 33.1 lbs |
| Frame Size | 56J |
Product Details
| RPM | 3,600 rpm |
| Insulation Class | F |
| Horsepower | 1-1/2 HP |
| Frame | 56J |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3,600 rpm |
| Enclosure Type | (ODP) Open/Drip Proof |
| Mounting Location | C-Face Removable Base |
| Voltage | 115/230 V |
| Full Load Efficiency | 81.5 |
| Phase | 1 |
| Full Load Amps | 6.7 A |
| Manufacturers Part Number | OJ1.5-36-56JB |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |