Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869105

MPN #: C1083

Marathon Motors Jet Pump Motor, C1083, 3/4HP, 115/230V, 3600RPM, 1PH, 56C FR, DP

Product Description
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight17 lbs
Opposite End Bearing Size6203
Dimension C12 in
Drive End Bearing Size6203

Product Details

KVA CodeM
60 Hertz RPM3600 rpm
Motor RPM 60 Hertz3600 rpm
Phase1
Manufacturers Part NumberC1083
EnclosureDP
Service Factor1.5
Bearing Drive End6203
BrandMarathon Motors
RPM3,600 rpm
Hazardous Location2C
Insulation ClassB
Horsepower3/4 HP
OrientationHorizontal or Vertical
Frame56C
Starting TypeSwitch and Mech
RotationCW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage115, 230 V
Full Load Efficiency0
Full Load Amps11.6/5.8 FLA
DutyContinuous
Ambient Temperature50 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY