Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB762828

MPN #: NTJ1-36-56JB

Worldwide Electric Jet Pump Motor, 1 HP, 3600 RPM, 115/230V, 56J Frame, C-Face with Removable Base

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Designed to meet the demands of pumping applications. Worldwide Electric is a leading manufacturer of Pump Motors, supplying efficient, high-performance solutions for commercial, industrial, and municipal water systems. Worldwide Electric's Jet Pump Motors deliver cost-effective solution for residential well pumps, irrigation systems, and continuous-duty water transfer and booster pump applications.

  • Totally Enclosed Fan Cooled (TEFC) Enclosure
  • IP43 Protection
  • 1.15 SF
  • Class F Insulation
  • Premium Efficiency (1-3 HP)
  • C-Face with Removable Base
  • 56J - Threaded Shaft
  • Vacuum Pressure Impregnation (VPI) System
  • Anti-Rust Film Applied to Rotor
  • Improved Shaft Seal on Drive-End Protects Drive-End Bearing from Moisture and Contaminants
  • Inverter rated, 4:1 CT / 10:1 VT
  • *Suitable for 50 Hz with 1.0 SF


  • PRICE
    $315.95

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight31 lbs
    BaseC-Face Removable
    Frame Size56J

    Product Details

    RPM3,600 rpm
    Insulation ClassF
    Horsepower1 HP
    Shaft TypeThreaded Shaft
    Frame56J
    Motor RPM 60 Hertz3600 rpm
    Enclosure Type(TEFC) Totally Enclosed
    Voltage115/230 V
    Full Load Efficiency69
    Phase1
    Full Load Amps5.6 A
    Manufacturers Part NumberNTJ1-36-56JB
    Service Factor1.15
    BrandWorldwide Electric Corporation