Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Floor Mounted Jib Cranes

Floor-mounted jib cranes are robust material handling solutions designed to lift, transport, and position heavy loads efficiently within a specified workspace. The floor-mounted configuration provides a stable and secure base, allowing the crane to handle heavy loads precisely. They are built with a 360-degree rotation, providing exceptional maneuverability and coverage within the designated workspace. The cranes are ideal for manufacturing facilities, warehousing, and construction sites.
24 Results

Brand

Length

View All Length

Width

Material

View All Height
24 Results
Compare
BESTSELLER
1
1
$2,099.00
Ships in 3 Business Days

Weight Capacity

50 lbs

Height

108 in

Compare
1
1
$2,049.00
Ships in 30 Business Days

Weight Capacity

1000 lbs

Flange Width

4 in

I-Beam Height

4 in

Height

6 ft

Compare
1
1
$1,399.00
Ships in 30 Business Days

Weight Capacity

600 lbs

Flange Width

4 in

I-Beam Height

6 in

Height

105-1/2 in

Compare
BESTSELLER
1
1
$1,849.00
Ships in 30 Business Days

Weight Capacity

2000 lbs

Flange Width

4 in

I-Beam Height

10 in

Height

109-5/8 in

Compare
1
1
$1,249.00
Ships in 30 Business Days

Weight Capacity

300 lbs

Flange Width

2-2/3 in

I-Beam Height

4 in

Height

106-3/4 in

Compare
BESTSELLER
1
1
$1,699.00
Ships in 30 Business Days

Weight Capacity

1000 lbs

Flange Width

4 in

I-Beam Height

6 in

Height

105-1/2 in