JET® JLH-150WO-30 Lever Hoist with Overload Protection, 1-1/2 Ton Capacity, 30' Lift
Write a Review
|
Questions & Answers (0)
Product Description
JET® JLH Series Lever Hoists incorporate safety, durability, and heavy duty construction for operation in severe industrial environments.
PRICE
$669.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Head Room | 13-1/5 in |
| Lift | 30 ft |
| Handle Length | 10-1/4 in |
Product Details
| Type | Overload Protection Hoist |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Gray/Black |
| Series | JLH |
| Manufacturers Part Number | 376305 |
| Brand | JET |