Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1532237

MPN #: JT9-181515

JET® JLH Series Compact Lever Chain Hoist 1/2 Ton, 15 Ft. Lift

Product Description
The JET® JLH Compact Lever Hoist integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. The lightweight design is achieved with a durable aluminum alloy housing that reduces weight for ease of transport. The dual pawl Weston style brake system splits the load to opposite sides of the ratchet gear for greater load security. Mechanical advantage is gained by the JET® exclusive addition of the five gear drive train requiring less force to lift or secure a load. Included is a nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist. The JET® JLH Compact Lever Hoist is available in 1/4 ton and 1/2 ton capacities with standard lifts of 5, 10 and 15 feet (custom lifts available). Whether it's inverted, vertical, horizontal, or any other load angle, the JET® JLH Compact Lever Hoist is the solution for your heavy-duty industrial needs. Comes with a Lifetime Warranty.

Safety
  • Weston Style Dual Pawl Brake System- Dual pawl design increases safety by splitting the load to opposite sides of the ratchet gear for greater load security
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
  • Carrying Case- Included is a nylon carrying case for convenient transportation, reducing trips to the tool room and prevents any unnecessary damage to the hoist
Performance
  • Work to Weight Ratio- At 3.5 pounds, the 1/4 ton JLH Compact Lever Hoist can pull or hold a load more than 140 times its weight
  • Compact Power- A 1/4 ton of pulling power that fits in the palm of your hand
Durability
  • Geared Drive Train- JET's exclusive five gear drive train requires less force to lift or secure a load
  • Aluminum Housing- Durable, impact resistant, Aluminum alloy housings makes the JLH Compact lever hoist one of the lightest hoists on the market
  • Grade 100 Load Chain- Corrosive resistant grade 100 load chain is stronger than grade 80 load chain extending the life of the hoist
  • Cast Steel Safety Latches- Increased durability with heavy duty safety latches secured with Allen screws and lock nuts
  • Heat Treated Load Plates- Heat treated for durability, these extend the life of the hoist in the harshest of environments
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.21 and HST-3 Standards
  • Certification- Load tested to 125% of capacity with certificate


PRICE
$365.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Width4-5/16 in
Height3-15/16 in
Weight Capacity1000 lbs
Weight8 lbs
Handle Lever Length6-3/10 in
Load Chain Diameter4.3 x 12 mm
Head Room9-7/10 in
Lift15 ft
Effort to Move Max Weight Capacity54 lbs

Product Details

Assembly RequiredNo
TypeCompact Hoist
ColorWhite
MaterialSteel
OperationManual
Chain Falls1
Package Quantity1
Manufacturers Part NumberJT9-181515
BrandJET

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsOSHA, ANSI / ASME B30.21 7 HST-3 Standards