Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB133724

Global Industrial™ Jobsite Cabinet, 2 Doors, 52 Cu. Ft., Steel, Blue

Product Description
✓ Powder coat steel with 3 shelves & storage on doors
✓ Three-point latching system accepts optional padlock
✓ Heavy-duty doors with anti-tip bars
Use the 52 cu. ft. capacity Global Industrial™ Jobsite Cabinet to provide secure on-site storage for hand & power tools, equipment, & materials. Made of heavy-duty steel with a protective corrosion-resistant powder coat finish, it features a full-length reinforcing channel, a support bar inside the lid, and full-length piano hinges that deliver protection in demanding environments. Each door has a 3-point positive locking system that resists prying with a central turn-to-open latch that is padlockable to secure both doors at the same time to keep the contents safe. Limited 1-Year Warranty.

  • Recessed padlock receiver prevents tampering
  • Three full-length shelves organize items
  • Narrow storage on inside of doors hold spray cans or small items
  • Six feet elevate cabinet & allow forklift access
  • Pre-drilled bolsters to easily mount optional caster sets
  • Recessed handles to steer with casters installed
  • Compatible with Master Lock No. 5 padlock or similar
  • Optional accessories include: Crane Lift Kit #133726, Caster Set with Brakes #133727, Solid Polypropylene Caster Set with Brakes # 133728
  • PROMOTIONAL PRICE
    $1,549.00

    was $3875.00
    Save $2326.00 (60%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60-1/8 in
    Depth24-1/4 in
    Height60-3/4 in
    Weight366 lbs
    Usable Volume51.26 ft³

    Product Details

    TypeJobsite Cabinet
    ColorBlue
    Lock MechanismPadlockable
    StyleStationary
    MaterialSteel
    Manufacturers Part Number133724
    BrandGlobal Industrial

    Warranty

    Warranty1 yr