Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB133723

Global Industrial™ Jobsite Chest, 28 Cu. Ft., Steel, Blue

Product Description
✓ Three-point security system with secure padlock enclosure
✓ Recessed padlock housing provides extra security and prevents tampering with lock shackle
✓ Two locking arm hinges
✓ Forklift accessible

Improve on-site storage for all types of hand tools, equipment, and construction materials with the Global Industrial™ Job Site Chest. This chest is equipped with recessed handles, a full-length reinforcing channel, support bar inside the lid, piano hinges, and a single padlock security system to keep all its contents secure. Its steel construction and powder-coat finish increase resistance to corrosion and weather damage, while its bolsters are pre-drilled for users to easily mount optional caster sets. 1-Year Limited Warranty.

*NOTE: Padlock is not include. Master Lock No. 5 padlock is compatible and recommended.

Compatible Accessories:
  • Crane Lift Kit – Model 133726
  • 6" Caster Set with Brakes – Model 133727
  • 6" Caster Set with Brakes in Solid Polypropylene HD – Model133728
  • PRICE
    $815.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth30 in
    Height33-3/8 in
    Weight187 lbs
    Usable Volume27.81 ft³

    Product Details

    TypeJobsite Chest
    ColorBlue
    Lock MechanismPadlockable
    StyleStationary
    MaterialSteel
    Manufacturers Part Number133723
    BrandGlobal Industrial

    Warranty

    Warranty1 yr