Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB503426

MPN #: PM9-1791241

Powermatic PM9-1791241 Model 1285 3HP 1-Phase 230V 12" Straight Knife Jointer

Product Description
This 12 jointer offers big capacity and performance in a machine that is loaded with features. Large center-mounted fence assembly adjusts easily via rack and pinion system with ram lock. Preset stops on the fence body allow for fast angle set-up at 45° in and out, and a positive stop for perfect 90° angles. The parallelogram design keeps the table in close proximity to the cutterhead for improved finish and allows for a fast depth of cut adjustment. This design also ensures the tables remain perfectly parallel even after years of tough duty. Choose either the standard three-knife cutterhead or the solid steel Helical cutterhead. The helical system makes fast work of knife changing and never needs adjustment.

Features:

  • Rack and pinion adjustable cast iron fence assembly for smooth fence positioning without play
  • Parallelogram design for close table-to-cutterhead proximity and fast depth of cut adjustments
  • Large 84 x 12" table surface for heavy-duty work
  • Table lips" on both sides of cutterhead aid in noise reduction
  • Full size rabbeting ledge supports large workpieces for rabbets up to 3/4 deep
  • 3HP motor provides plenty of power
  • Standard Equipment:
  • Heavy duty fence
  • Dust port
PRICE
$9,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)6 in
Rabbeting Capacity3/4 in
Cutting Capacity (W x D)11-3/4 x 3/4 in
Cutterhead Diameter3-1/2 in
Fence Size47-1/4 x 5-1/4 in
Table Size (L x W)84 x 12 in
Top Height31-5/8 in

Product Details

Dust Collection Mininum CFM Required800 CFM
Prewired Voltage230 V
Motor Voltage230 V
Fence Tilt Degrees45L,45R °
Phase1
Manufacturers Part NumberPM9-1791241
Motor Horsepower3 HP
Cutterhead Speed5000 rpm
BrandPowermatic
Fence Positive Stops Degrees45L, 45,90R
TypeJointer
Number of Knives or Inserts3
Amperage30 A
Cuts per Minute15000
StyleParallelogram
Type of CutterheadKnives
Voltage230 V

Warranty

Warranty5 yr