Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC®  Jolt SA1250 12V 5Ah Sealed Lead Acid Battery

AJC® Jolt SA1250 12V 5Ah Sealed Lead Acid Battery

Item #: WBB1782787

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.99 up to 42% OFF

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IRWIN VISE-GRIP® 902L3 5WR The Original™ 5" Locking Plier W/ Wire Cutter

IRWIN VISE-GRIP® 902L3 5WR The Original™ 5" Locking Plier W/ Wire Cutter

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AJC®  Jolt JP6110 6V 12Ah Sealed Lead Acid Battery

AJC® Jolt JP6110 6V 12Ah Sealed Lead Acid Battery

AJC®  Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® Jiming JM-6M4.5AC 6V 5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery

AJC®  Yuntong YT-645  Sealed Lead Acid - AGM - VRLA Battery

AJC® Yuntong YT-645 Sealed Lead Acid - AGM - VRLA Battery

AJC® WKA12-5F 12V 5Ah Sealed Lead Acid Battery

AJC® WKA12-5F 12V 5Ah Sealed Lead Acid Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray

Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Stanley® 22-314, 5 Piece File Set

Stanley® 22-314, 5 Piece File Set

12' x 12' Medium Duty 6 oz. Tarp, Silver - S12x12

12' x 12' Medium Duty 6 oz. Tarp, Silver - S12x12

AJC® Jolt SA1250 12V 5Ah Sealed Lead Acid Battery

Features:

    • AJC® Brand replacement compatible with a Jolt SA1250 Sealed Lead Acid Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.5 inches
    • Width: 2.81 inches
    • Height: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Jolt.

Product Details

  • Voltage 12 V
  • Amperage 5 A
  • Terminals F1
  • Compatible Part/Model Number SA1250-Jolt-12V-5Ah-SLA
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 yr
  • Manufacturers Part Number AJC-D5S-A-1-158133

Weights & Dimensions

  • Width 2.8 in
  • Length 3.5 in
  • Height 3.9 in
  • Weight 3.6 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC®  Jolt SA1250 12V 5Ah Sealed Lead Acid Battery

AJC® Jolt SA1250 12V 5Ah Sealed Lead Acid Battery

Item #: WBB1782787

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant