x

Take 15% off your entire order!

Offer applied at checkout

JET 708524 Model JPM-13CS 1-1/2HP 1-Phase 115/230V 13" Closed Stand Planer/ Molder

JET 708524 Model JPM-13CS 1-1/2HP 1-Phase 115/230V 13" Closed Stand Planer/ Molder

Item #: WBB57870

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,597.14 up to 19% OFF

Price: $1,299.99

$216.66/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The JET JPM-13CS 13 Closed Stand Planer / Molder boasts a 1.5 HP motor. The sturdy cast iron table and base provide strength and reduce vibration during use. The Three cutter head design produces a superior finish. Built in lockable caster add support and stability to the machine while allowing it to be maneuverable.

Features:

  • Cast iron table and base provide strength and reduce vibration during use
  • Four precision-ground column design feature adds stability when raising and lowering the table
  • Three cutter head design produces a superior finish in either application
  • Two speed gear box has feed rates set for optimum planing and molding results
  • Molding cutter head accommodates over 40 standard molding cutter sets; most 2 or smaller heads can be installed without removing the planning knives to save you set-up time
  • Infeed and outfeed rollers are adjustable and rubber-coated to support your workpiece without marring the wood
  • Top-mounted height adjustment handle is easy to use for quick table height changes
  • Exclusive angled 4 dust port keeps the dust hose out of the way while providing efficient chip and dust removal
  • Built-in lockable casters add support and stability to machine while in use

  • PREWIRED VOLTAGE 115
  • VOLTAGE 115
  • MOTOR PHASE 1
  • NUMBER OF KNIVES OR INSERTS 3
  • MOTOR HORSEPOWER 1-1/2
  • FEED RATE - MOLDING (FPM) 10
  • FEED RATE - PLANING (FPM) 20
  • CUTTERHEAD DIAMETER INCHES 2-9/16
  • CUTS PER MINUTE 13500
  • MAXIMUM PLANING THICKNESS INCHES 6-1/8
  • CUTTERHEAD SPEED (RPM) 4500
  • MAXIMUM PLANING WIDTH INCHES 13
  • DUST PORT DIAMETER INCHES 4
  • MINIMUM PLANING LENGTH INCHES 14
  • AMPS 15/7.5
  • BRAND JET
  • MANUFACTURERS PART NUMBER 708524
  • STYLE Closed Stand
  • TYPE Planer/Molder
  • MODEL JPM-13CS
  • MANUFACTURERS LIMITED WARRANTY YEARS 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

$20.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

$6.70

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Mitutoyo Digimatic 0-6''/150MM Stainless Steel Digital Caliper

$124.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET 708524 Model JPM-13CS 1-1/2HP 1-Phase 115/230V 13" Closed Stand Planer/ Molder

JET 708524 Model JPM-13CS 1-1/2HP 1-Phase 115/230V 13" Closed Stand Planer/ Molder

Item #: WBB57870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant