x

Take 15% off your entire order!

Offer applied at checkout

Baumgartens® Jumbo Metallic Paper Clip, 4" Length, Assorted, 1 Each

Baumgartens® Jumbo Metallic Paper Clip, 4" Length, Assorted, 1 Each

Item #: WBB844126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.01

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-12 $1.01 ea.
  • Buy 13-24 $0.90 ea.
  • Buy 25+ $0.85 ea.

Quantity

Customers Also Viewed

Baumgartens® Jumbo Metallic Paper Clip, 4" Length, Assorted, 1 Each

Jumbo paper clip flattens sheets that you clip while it secures them. Oversized design prevents pages from flying free and revealing the contents. Paper clip is made of metal.

  • LENGTH INCHES 4
  • MANUFACTURERS PART NUMBER BAU26740
  • CONSTRUCTION Steel Wire
  • SUPPLY TYPE Basic Supplies
  • STYLE Paper Clip
  • DESCRIPTION Jumbo Metallic Paper Clip
  • PACKAGE QUANTITY 1 Each
  • COLOR FINISH Assorted
  • TYPE Paper Clips
  • BRAND Baumgartens
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baumgartens® Jumbo Metallic Paper Clip, 4" Length, Assorted, 1 Each

Baumgartens® Jumbo Metallic Paper Clip, 4" Length, Assorted, 1 Each

Item #: WBB844126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant