PIP 97-500J CleanTeam® Jumbo Prem Light Weight Inspect Gloves, Cotton Lisle, Unhemmed, Men's
Ideal for inspection and electronics assembly. Constructed in a two piece, reversible pattern using 100% cotton fabric. Designed to minimize contamination of products from human hands, can be used as liners under disposable and unsupported liquid proof gloves.
PIP® 97-500J CleanTeam® Jumbo Prem Lt Weight Inspect Gloves Cotton Lisle Unhemmed Men's
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/16 in |
| Weight | 0 lbs |
| Size | Jumbo |
| Fabric Weight | Light Weight |
Product Details
| Type | Light Weight Gloves |
| Color | White |
| Application | Inspection and Electronics Assembly |
| Series | CleanTeam |
| Cuff Style | Slip-On |
| Style | Unhemmed |
| Hem Type | Unhemmed |
| Material | Cotton |
| Usage | Inspection and Electronics Assembly |
| Description | Premium, Light Weight Inspection Glove |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 97-500J |
| Coating Material | Uncoated |
| Brand | PIP |
Compliance & Certifications
| Certifications | TAA |