Justrite® Diesel Safety Can with Funnel, Type I, 5 Gallon, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Self-closing, leakproof lid provides safety from spills. Designed with a single spout for filling and pouring, the sealed lid features automatic positive-pressure relief that vents between 3 and 5 psig (0.2 and 0.35 bar) to guard against rupture or explosion. Made from high-grade coated steel, each can is tested to guarantee 100% leakproof construction. The tough powder-coat finish resists chemicals and stands up to demands of rigorous use. Each Justrite® safety can is equipped with a stainless steel flame arrester which dissipates heat to stop flashback ignition. Cans up to 1 quart (1 L) feature a trigger-release handle, while larger capacities have a swinging handle to greatly ease carrying of heavier loads. Large label ID zone on swing-handle cans provides writing space to identify contents, department location, or individual user name. Certified by FM, UL/ULC, and TÜV, Justrite® safety cans also meet OSHA and NFPA requirements, and come with a ten-year warranty.
PRICE
$95.95
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 16-1/2 in |
| Weight | 7 lbs |
Product Details
| Type | Type I |
| Color | Yellow |
| Funnel | With Funnel |
| Can Type | Diesel Fuel |
| Capacity | 5 gal |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 7150212 |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |