Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wood Shapers

Utilizing a spindle and cutter head, Wood Shapers allow woodworkers to make specialized cuts along the edges of wood pieces to produce moldings and other decorative finishes. Wood shapers come in a selection of spindle speeds and horsepower ratings for the versatility to handle a wide range of construction tasks, and they feature an integrated fence to help ensure that pieces of wood remain properly aligned throughout the job. They are made of heavy-gauge steel for lasting strength and durability.
11 Results

JET Shapers

JET Shapers
Available in a range of speed settings and horsepower ratings for versatile power and performance, JET Shapers utilize a spindle and a cutter head to shape wood to create decorative trim, grooves, and bevels. The built-in table provides a level surface to support workpieces, while a fence helps guide the tool on the boards for precise cuts throughout the process.
CompareImageAmperageVoltageMotor HorsepowerFence SizeSpindle TravelSpindle SpeedModel #Price
JET® JWS-20CS, 20" Spindle Shaper, 1-1/2HP, 1-Phase, 115/230V
15/7.5 A
115/230 V
1-1/2 HP
10 x 3 in
2 in
8000/10000 rpm
WBB3177203$2,449.00
JET JT9-708326 Model JWS-35X5-1 5HP 1-Phase 4 Speed Shaper
17 A
230 V
5 HP
16 X 4-3/4 in
4 in
4000 / 6000 / 8000 / 10000 rpm
WBB57785$4,499.00
JET JT9-708323 Model JWS-35X3-1 3HP 1-Phase 4-Speed Shaper
14 A
230 V
3 HP
16 X 4-3/4 in
4 in
4000 / 6000 / 8000 / 10000 rpm
WBB57784$4,249.00
JET® 7" Extension Wing For JWS-20CS Spindle Shaper
-
-
-
-
-
-
WBB3177204$269.95
JET JT9-708309 Model JWS-25X 3HP 1-Phase Shaper
16 A
230 V
3 HP
14-1/2 X 4-3/4 in
3-1/2 in
7500/10000 rpm
WBB503390$3,299.00

Powermatic Shapers

Powermatic Shapers
Equipped with a spindle and cutter head to mill decorative trim, grooves, and bevels in wood, Powermatic Shapers come in a selection of speed settings and horsepower ratings to suit various woodworking projects. A table gives workers a level, sturdy surface to support wooden beams, and the built-in fence guides the tool on workpieces for precise, accurate and repeatable cuts.