
Shown as K-1500B Sectional Machine
Price: $2,833.00
$472.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
RIDGID® K-1500 A Frame W/ Pin Key, Rear Guide Hose & Mitt, 115V, 60HZ, 710RPM, 3/4HP
Machine with A-1 Mitt, A-12 Pin Key, and Rear Guide Hose. For 2 to 8 (50-200mm) Drain and Sewer Lines.
Machine with A-1 Mitt, A-12 Pin Key, and Rear Guide Hose. For 2 to 8 (50-200mm) Drain and Sewer Lines.
- Features:
- The finest all-around sewer and drain cleaning machine. One man can easily clean the heaviest blockages indoors or out. High-speed cleaning gets the job done faster.better.
- Unique, easy-to-use, instant-acting cable clutch maximizes operator control: Pull handle down, cable spins at constant 710 RPM, Release handle frees cable instantly, no overrun to loop or break cable.
- Wheels to the job site sets up fast, cleans up fast.
- Low-profile B frame design will fit most crawl spaces, loads and unloads from truck easily. Upright A frame features cable carrier storage during transport, ideal for in-house applications.
- Equipped to run, easy to handle, 15-foot sections of 1 1/4 cable to clean 3 to 8 (32m-200mm) lines to 200 feet (61m).
- Easy clutch jaw change-out adapts K-1500 to run 15-foot sections of 7/8 (4.6/22mm) cable through 2 to 4 lines up to 175 feet (50-100mm, 53m).
- Equipped with 3/4 HP motor; 115V Models.
- CSA approved.
- Approved to UL standards (NRTLC).
Weights & Dimensions
- For Use with Pipe Size 2 to 8 in
Product Details
- For Use With Drain & Sewer Lines
- Brand RIDGID
- Voltage 115 V
- Series K-1500A
- Hertz 60 Hz
- Rotations per Minute 710 rpm
- Manufacturers Part Number 23692
- Horsepower 3/4 HP
- Includes A-1 Mitt, A-12 Pin Key, and Rear Guide Hose
Warranty
- Warranty Lifetime
Customer Review
Product Q & A
There are no questions for this product.

RIDGID 23692 K-1500 A Frame W/Pin Key, Rear Guide Hose & Mitt, 115V, 60HZ, 710RPM, 3/4HP
$2833.0
- Product Information
- Customer Review
- Product Q&A
- Accessories