Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drainage Mats

Drainage mats create safer environments for employees and customers by creating a slip-resistant surface on floors. They feature an anti-slip material and drainage holes, which helps remove water and debris from the walking surface. Drainage mats offer superior performance in wet and dry areas, including commercial kitchens, locker rooms, and more.
72 Results

Oil & Grease Resistant Standard Size Mats

Oil & Grease Resistant Standard Size Mats
Oil and Grease Resistant Floor Mats are ideal for use in workshops, restaurants, and more. Standard size drainage mats have a lightweight design for easy handling and cleaning, and beveled edges to help reduce the possibility of a tripping hazard. These oil resistant floor mats are built for performance and to provide a comfortable standing surface for facility employees.
CompareImageWidthLengthThicknessSurface MaterialColorBorder Color FamilyModel #Price
Global Industrial™ Drainage Mat, 3'W x 5'L, 7/8" Thick, Black/Yellow Border
3 ft
5 ft
7/8 in
Rubber
Black
Yellow
Ships Same Day
WB670825
as low as

$175.95

Save $14.00 (7%)
Global Industrial™ Drainage Mat, 2'W x 3'L, 7/8" Thick, Black/Yellow Border
2 ft
3 ft
7/8 in
Rubber
Black
Yellow
Ships Same Day
WB670823
as low as

$67.95

Save $5.00 (7%)
Global Industrial™ Drainage Mat, 3'W x 10'L, 7/8" Thick, Black/Yellow Border
3 ft
10 ft
7/8 in
Rubber
Black
Yellow
Ships Same Day
WB670826
as low as

$309.95

Save $30.00 (9%)
Global Industrial™ Drainage Mat, 3'W x 3'L, 7/8" Thick, Black/Yellow Border
3 ft
3 ft
7/8 in
Rubber
Black
Yellow
Ships Same Day
WB670824
as low as

$149.95

Save $10.00 (6%)
Apache Mills® Drainage Mat, Performa Cutting Fluid Resistant, 5/8" Thickness, 3'W x 3'L, Black
3
3
5/8
Nitrile
Black
Black
WBB3248048$65.95
Apache Mills TruTread™ Anti Fatigue Drainage Mat 7/8" Thick 3' x 5' Red
3 ft
5 ft
7/8 in
Rubber
Red
Red
WB238272as low as

$139.95

Save $10.00 (7%)
NoTrax® Safety Stance® Drainage Mat Border 7/8" Thick 2-5/32' x 3-5/16' Black/Yellow
2-1/6 ft
3-1/3 ft
1/2 in
Rubber
Black
Yellow
WB70861YBas low as

$88.50

Save $8.45 (9%)
NoTrax® T25 Challenger™ Anti Fatigue Drainage Mat 3/4" Thick 3' x 5' Red
3 ft
5 ft
3/4 in
Rubber
Red
Red
WBB237757as low as

$130.00

Save $9.95 (7%)
NoTrax® Cushion-Dek™ Drainage Mat 7/16" Thick 2' x 3' Black
2 ft
3 ft
7/16 in
Vinyl
Black
Black
WB795377as low as

$81.95

Save $14.00 (15%)
NoTrax® Cushion-Dek™ Drainage Mat 7/16" Thick 3' x 4' Black
3 ft
4 ft
7/16 in
Vinyl
Black
Black
WB795378as low as

$152.00

Save $3.95 (3%)
Showing 1-10 of 15 results

Custom Size Oil & Grease Resistant Mats

Custom Size Oil & Grease Resistant Mats
Our grease and oil resistant mats are great for use in wet or dry industrial areas including locker rooms, showers, kitchens, and more. These self-draining mats are resistant to water, oil, acids, and can withstand extreme temperatures. Our mats are available in various widths and customizable lengths to best suit your needs.

Oil & Grease Resistant Runner Mats

Oil & Grease Resistant Runner Mats
Our grease resistant floor mats are ideal in kitchens, and factories where water and oils can create dangerous slipping environments. Made of highly durable materials, these runner mats are easy-to-clean and ideal for long-term use. Our oil resistant floor mats are available in a variety of sizes and colors.
Standard Drainage Mats

Standard Drainage Mats

Reversible Drainage Mats

Reversible Drainage Mats
Reversible drainage floor mats are ideal in many commercial and industrial settings. They easily allow liquids to pass through keeping your walking surface clear and dry which will prevent slips and falls. The reversible design allows for an extended life, and the beveled edges reduce trip hazards and allow for cart and truck traffic. These drainage floor mats are available in a variety of sizes.

Antimicrobial Standard Size Mats

Antimicrobial Standard Size Mats
Antimicrobial floor mats are ideal for food service environments, industrial applications or outdoor entrances. They feature a high-density cushion providing anti-fatigue properties, and beveled edges to help provide a no-slip, no-trip work area. Our antimicrobial floor mats allow for liquids to flow through easily providing a dry and safe walking surface.
Showing 1-10 of 15 results

Antimicrobial Runner Mats

Antimicrobial Runner Mats
Antimicrobial floor mats promote workplace hygiene and improve safety in industrial and commercial settings. These runner mats are well suited for kitchens and factories due to their resistance to oil and grease, and anti-fatigue padding. Our antimicrobial floor mats are lightweight and easy-to-clean and feature beveled edges which reduces trips and falls.

Stackable Platform Anti Fatigue Mats

Stackable Platform Anti Fatigue Mats
Our anti-fatigue mats have a unique stackable design allowing you to create different levels of anti-fatigue mats. Platforms are capable of building out horizontally and vertically for a completely modular ergonomic work height. The flow through grates keep the surface clean and dry reducing slips and falls.