Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Marathon Motors, K069, 56T17D3307, 2-1 1/2HP, 1800RPM, 208-230/460V, 3PH, 56HZ FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$665.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 34 |
| Opposite End Bearing Size | 6205 |
| Drive End Bearing Size | 6205 |
Product Details
| 60 Hertz kW | 1.49 kW |
| Bearing Opp Drive End | 6205 |
| 50 Hertz Horsepower | 1 1/2 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | K |
| IP Code | 22 |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 190/380 V |
| 50 Hertz FLE | 81.50 Percent % |
| 50 Hertz RPM | 1500 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | K069 |
| Enclosure | DP |
| 50 Hertz Full Load Amps | 5.6/2.8 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6205 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 1.12 kW |
| Insulation Class | B |
| Horsepower | 2 HP |
| Orientation | Horizontal |
| Frame | 56HZ |
| Starting Type | Across The Line |
| Thermal Protection | Automatic Protector |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 81.50 Percent |
| Nameplate RPM | 1800 rpm |
| Full Load Amps | 6.2-6.2/3.1 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | Recognized Construction and Protector |