Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.
Marathon Motors, K151, 5K32GN30, 1/4HP, 1725/1425RPM, 208-230/460V, 3PH, 48 FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Catalog Number | K151 |
| Bearing Opp Drive End | Ball |
| 50 Hertz Horsepower | 1/4 HP |
| 50 Hertz SF | 1.35 |
| KVA Code | M |
| Motor RPM 60 Hertz | 1725 rpm |
| 50 Hertz Voltage | 208-230/460 V |
| 50 Hertz RPM | 1725/1425 rpm |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | K151 |
| Enclosure | TEFC |
| 50 Hertz Full Load Amps | 1.3-1.4/0.7 A |
| Service Factor | 1.35 |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Orientation | Horizontal or Vertical |
| Frame | 48 |
| Starting Type | Squirrel Cage Induction |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Nameplate RPM | 1725 rpm |
| Full Load Amps | 1.3-1.4/0.7 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | B |
| UL | Y |