Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :WBB1957996

MPN #: K2021

Ken Forging K2021 - Carbon Eyebolt - Shoulder Pattern - 1/4-20 - 1" Shank - Made In USA

Product Description
Drop Forged Carbon Steel, Self-Colored. ASTM A489. Fully Threaded: UNC-2A.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

PRICE
$8.90

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
8.90
Buy 100+ units
12.25
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread1/4-20
Eye Outside Dimension1-3/16"
Shank Length1 in
Eye Inside Dimension3/4"

Product Details

Country of OriginMade in USA
Manufacturers Part NumberK2021
PatternShoulder
BrandKen Forging