Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ken Forging

Model # :T9FB1958001

MPN #: K2024

Ken Forging K2024 - Carbon Eyebolt - Shoulder Pattern - 7/16-14 - 1-3/8" Shank - Made In USA

Product Description
Ken Forging K2024 - Carbon Eyebolt - Shoulder Pattern - 7/16-14 - 1-3/8" Shank

Drop Forged Carbon Steel, Self-Colored. ASTM A489. Fully Threaded: UNC-2A.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

PRICE
$19.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
19.00
Buy 100+ units
21.00
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter & Thread7/16-14
Eye Outside Dimension1-27/32"
Shank Length1-3/8 in
Eye Inside Dimension1-3/32"

Product Details

Country of OriginMade in USA
Manufacturers Part NumberK2024
PatternShoulder
BrandKen Forging