x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors, K644A, 056T17D15718, 2HP, 1800RPM, 230/460V, 3PH, 56C FR, DP

Actual product may differ from image shown

Marathon Motors, K644A, 056T17D15718, 2HP, 1800RPM, 230/460V, 3PH, 56C FR, DP

Item #: WBB871031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $346.95

Save $17.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marathon Motors, K644A, 056T17D15718, 2HP, 1800RPM, 230/460V, 3PH, 56C FR, DP

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

  • HORSEPOWER 2
  • ENCLOSURE DP
  • FRAME 56C
  • MOUNTING C-Face Footless
  • NAMEPLATE RPM 1800
  • PHASE 3
  • MOTOR RPM 60Hz 1800
  • VOLTAGE 230/460
  • DUTY Continuous
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • WEIGHT 46
  • UL Y
  • RPM RANGE 1701-1800
  • ENCLOSURE TYPE Open/Drip Proof
  • is_motor Yes
  • ORIENTATION Horizontal or Vertical
  • MANUFACTURER PART # K644A
  • BRAND Marathon Motors
  • STARTING TYPE Squirrel Cage Induction
  • DRIVE END BEARING SIZE 6205
  • KVA-CODE N
  • FL AMPS 6/3
  • INSULATION CLASS B
  • BEARING-OPP-DRIVE-END 6203
  • BEARING-DRIVE-END 6205
  • MODEL NUMBER 056T17D15718
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors, K644A, 056T17D15718, 2HP, 1800RPM, 230/460V, 3PH, 56C FR, DP

Marathon Motors, K644A, 056T17D15718, 2HP, 1800RPM, 230/460V, 3PH, 56C FR, DP

Item #: WBB871031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant