Master Lock® No. K7000 Control Key For ProSeries® 6-Pin Cylinder Padlocks
Write a Review
|
Questions & Answers (0)
Product Description
Control key for Master Lock model for series 6271.
The Control key allows the facility admnistrator to open the Padlock without using the indiviual key or combination. Master lock Control Keys can only be purchased through an official business or organization account. A Key Code is required for an existing installation. The lock is non-cancelable and non-returnable.
The Control key allows the facility admnistrator to open the Padlock without using the indiviual key or combination. Master lock Control Keys can only be purchased through an official business or organization account. A Key Code is required for an existing installation. The lock is non-cancelable and non-returnable.
PRICE
$13.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Lock Type | Key |
| Type | Control Key |
| Description | Control Key For ProSeries® 6-Pin Cylinder Padlocks |
| Manufacturers Part Number | K7000 |
| Accessory Type | Key |
| Brand | Master Lock |