Anti-Static KeyGuard® Coverall, Elastic Wrist, Zip Front, White, 6XL, 25/Case
Write a Review
|
Questions & Answers (0)
Product Description
Keystone KeyGuard® coveralls provide cost savings as an alternative to Tyvek®. KeyGuard® is a highly effective particulate, liquid and bacterial barrier that eliminates electric-static discharge. Made of microporous polyolefin fabric, its very effective everywhere Tyvek® is used and is similar in look, feel and performance.
These coveralls are a good choice for wet and dry situations where barrier and repellency are needed. Protects against non-toxic liquid spray, dirt and dust. Extra thick material resists tearing. Double front zipper opens from top down and bottom up. Elastic thumb loops make donning with gloves painless. Generously sized, lightweight, soft and breathable. Ideal for hot environments; keeps workers cool. - 100% LATEX FREE - SERGED. Inseam Length: 33"
These coveralls are a good choice for wet and dry situations where barrier and repellency are needed. Protects against non-toxic liquid spray, dirt and dust. Extra thick material resists tearing. Double front zipper opens from top down and bottom up. Elastic thumb loops make donning with gloves painless. Generously sized, lightweight, soft and breathable. Ideal for hot environments; keeps workers cool. - 100% LATEX FREE - SERGED. Inseam Length: 33"
PRICE
$689.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6XL |
| Inseam Length | 33" |
Product Details
| Type | ESD/Anti-Static Coverall |
| Color | White |
| Wrists | Elastic |
| Seam Type | Serged |
| Ankles | Elastic |
| Style | CE-CVL-KG-E |
| Closure Type | Zipper Front |
| Material | KeyGuard® |
| Description | Anti-Static Coverall |
| Package Quantity | 25 |
| Manufacturers Part Number | CE-CVL-KG-E-6XL-BULK |
| Brand | Keystone |
Compliance & Certifications
| Certifications | Latex Free - Control Environment Approved |