Anti-Static KeyGuard® 3 Pocket Frock, Mandarin Collar, White, L, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
These KeyGuard® frocks feature elastic cuffs with elastic thumb loops, three pockets, six snap closure, mandarin collar, extra-long knee-length, hanger loop. - 100% LATEX FREE - SERGED
PRICE
$159.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Width | 60-1/2 in |
| Size | L |
Product Details
| Type | Anti-Static Jacket |
| Color | White |
| Wrists | Knit Wrists |
| Seam Type | Serged |
| Style | Frock |
| Closure Type | Snap Front |
| Material | KeyGuard® |
| Front Closure | Snap-Front |
| Description | Anti-Static Disposable Frock, Mandarin Collar |
| Gender | Women's |
| Package Quantity | 30 |
| Manufacturers Part Number | CEF0-WK-KG-LRG-WHITE |
| Brand | Keystone |
Compliance & Certifications
| Certifications | Latex Free - Control Environment Approved |