Karcher 1.107-380.0 2500PSI 2.4GPM Gas Pressure Washer
Write a Review
|
Questions & Answers (0)
Product Description
Karcher Jarvis HD Surface Cleaner Pressure Washer, SCW 2.4/25 G 1.107-380.0. One-step solution. The Jarvis series is a complete solution for quick, streak-free cleaning of businesses' entrances, parking lots, tennis courts, pool decks and sidewalks. This easy to use cold water surface cleaner pressure washer is an all-in-one unit with the pump and engine attached to the surface cleaner, and it is designed to attack the superficial dirt sweeping alone does not get. Perfect for all operators - simple on / off operation, flat free tires and a folding handle for easy transport and storage. Accessories included: 8.756-481.0 - EASY!Force trigger gun - zero force required. Standard 1/4" connection for wand, 3/8" connection for hose, 8.711-370.0 - Nozzle used on wand, 8.707-537.0 - Nozzle used on spray arm of surface cleaner (2), 8.925-467.0 - Hose, 9.802-214.0 – Wand.
PRICE
$3,799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 159 lbs |
| Hose Inside Diameter | 3/8 in |
| Hose Length | 8 ft |
Product Details
| Color | Anthracite Gray |
| Wheel Type | Pneumatic flat-free |
| Max PSI | 2500 psi |
| Start Type | Recoil |
| Water Type | Cold |
| Max Gallons per Minute | 2.4 gal/min |
| Fuel Tank Capacity | 2 gal |
| Electric Start | No |
| Mobile or Stationary | Mobile |
| Manufacturers Part Number | 1.107-380.0 |
| Engine Displacement | 200 cm³ |
| Pump Type | Tri-plex |
| Engine/Motor Type | Honda GX200 |
| Engine Series | GX200 |
| Brand | Karcher |
Compliance & Certifications
| CARB Compliant | No |